text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 200 x 26 x 40 x 32

Article number 2Y021781
Design Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 200
Brand Tyrolit

Specifications

Design Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 200
Brand Tyrolit

Description

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on stainless steel. The high-performance wire brushes offer maximum standing time and support you in demanding jobs such as removing paint, rust and lacquer, as well as in surface preparation and finishing of stainless steel. In addition, they efficiently deburr a wide variety of workpieces, making Tyrolit's round brushes universal for a wide range of tasks. The knotted wire (DW) made of high-quality stainless steel prevents rusting of the workpiece and handles tasks such as finishing, polishing and matting with ease.

Article numbers

Article number 2Y021781
EAN 9003178961198
UBB 500572022563
UNSPSC 27111907
Manufacturer article nr  896119
Do not close this page. This message will disappear, when the page is fully loaded.