text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 180X15X44X40

Article number 1E642628
Model Brush head
Material Other
Pin connection No
Brush diameter (mm) 180

Specifications

Model Brush head
Material Other
Pin connection No
Brush diameter (mm) 180

Description

Powerful tool Versatile tool Highest quality

Article numbers

Article number 1E642628
EAN 9003170023122
UBB 500572021086
UNSPSC 27111907
Manufacturer article nr  34043579
Do not close this page. This message will disappear, when the page is fully loaded.