text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 150 x 15 x 29 x 40

Article number 0S002012
Design Brush head
Material Other
Pin connection No
Brush diameter (mm) 150

Specifications

Design Brush head
Material Other
Pin connection No
Brush diameter (mm) 150

Description

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood. Maximum standing time and robustness are assured with this tool. This makes the wire brushes perfect for the most demanding deburring work. The composition of silicon carbide makes the round brushes very hard and thus enables the highest stock removal rates on a wide variety of workpieces.

Article numbers

Article number 0S002012
EAN 9003179167209
UBB 500572020906
UNSPSC 27111907
Manufacturer article nr  916720
Do not close this page. This message will disappear, when the page is fully loaded.