text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 125 x 12 x 25 x 22,2

Article number 5V814085
Model Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125

Specifications

Model Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125

Description

The PREMIUM round brushes for angle grinders are ideal for machining steel and are many times more effective than comparable products in the BASIC product line. The knotted wire brush scores with an extremely long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. In addition, this tool is perfect for machining welding seams.

Article numbers

Article number 5V814085
EAN 9003179034068
UBB 500572026374
UNSPSC 27111907
Manufacturer article nr  903406
Do not close this page. This message will disappear, when the page is fully loaded.