text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 125 x 6 x 21 x 22,2

Article number 2H579243
Design Brush head
Max. number of revolutions (1/min) 12500
Material Steel
Pin connection No
Suitable for drilling machines No

Specifications

Design Brush head
Max. number of revolutions (1/min) 12500
Material Steel
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 125

Description

PREMIUM Pipeliner round brushes have been specially developed for fast cleaning of pipe joints. Pipelines are often subject to great demands and are therefore welded in several steps. Individual welding seams must first be cleaned before further clogging can take place. The Pipeliner wire brushes from Tyrolit reliably support you in this demanding work and offer the longest possible standing times.

Article numbers

Article number 2H579243
EAN 9003172014111
UBB 500683258981
UNSPSC 27112700
Manufacturer article nr  34202827
Do not close this page. This message will disappear, when the page is fully loaded.