text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Wheel brush 125 x 13 x 22 x 20

Article number 5R932704
Design Brush head
Material Other
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit

Specifications

Design Brush head
Material Other
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit

Description

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood. Maximum standing time and robustness are assured with this tool. This makes the wire brushes perfect for the most demanding deburring work. The composition of silicon carbide makes the round brushes very hard and thus enables the highest stock removal rates on a wide variety of workpieces.

Article numbers

Article number 5R932704
EAN 9003170023061
UBB 500572020740
UNSPSC 27111907
Manufacturer article nr  34043577
Do not close this page. This message will disappear, when the page is fully loaded.