text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 125 x 12 x 25 x 22,2

Article number 7Y481413
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125

Description

The PREMIUM round brushes for angle grinders are ideal for machining steel and are many times more effective than comparable products in the BASIC product line. The knotted wire brush scores with an extremely long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. In addition, this tool is perfect for machining welding seams.

Article numbers

Article number 7Y481413
EAN 9003179472051
UBB 500572026457
UNSPSC 27111907
Manufacturer article nr  947205
Do not close this page. This message will disappear, when the page is fully loaded.