text.skipToContent text.skipToNavigation

Tyrolit Wheel Brush 11Tdz 80X35Xm14


Article number 8R710802
Design Bowl
Max. number of revolutions (1/min) 7500
Material Steel
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders Yes
Suitable for belt-/roller sanders No
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 7500
Material Steel
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders Yes
Suitable for belt-/roller sanders No
Brush diameter (mm) 80
Brand Tyrolit
Type Cup Brush

Article numbers

Article number 8R710802
EAN 9003178292926
UNSPSC 31191500
Manufacturer article nr  829292
Do not close this page. This message will disappear, when the page is fully loaded.