text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 115 x 11 x 23 x M14

Article number 2X703126
Design Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 115
Brand Tyrolit

Specifications

Design Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 115
Brand Tyrolit

Description

The PREMIUM round brush for the angle grinder is perfect for machining stainless steel. The knotted wire brush scores with a long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. The wire of the brushes is made of high-quality stainless steel, which permanently prevents rusting of the workpiece. In addition, this tool is perfect for machining welding seams.

Article numbers

Article number 2X703126
EAN 9003178906267
UBB 500572021656
UNSPSC 27111907
Manufacturer article nr  890626
Do not close this page. This message will disappear, when the page is fully loaded.