text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 115 x 11 x 23 x 22,2

Article number 0H105209
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 115

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 115

Description

The BASIC round brushes for the angle grinder are suitable for machining steel. The knotted wire brush scores with good standing times and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. In addition, this tool is suitable for machining welding seams.

Article numbers

Article number 0H105209
EAN 9003172021348
UBB 500683312358
UNSPSC 27112700
Manufacturer article nr  34276001
Do not close this page. This message will disappear, when the page is fully loaded.