text.skipToContent text.skipToNavigation

Tyrolit Tube brush 63 x 100-160 W1/2

Article number 8R603506
Design Other
Pin connection No
Brush diameter (mm) 63
Brand Tyrolit

Specifications

Design Other
Pin connection No
Brush diameter (mm) 63
Brand Tyrolit

Description

For grinding steel Especially suitable for cleaning tubes, gratings, sleeves and cylinders, for deburring horizontal bore holes and for regulating flow velocities in tubing systems These brushes can be extended with an adapter or used on machines thanks to their external thread Versatile Highest quality For grinding steel Especially suitable for cleaning tubes, gratings, sleeves and cylinders, for deburring horizontal bore holes and for regulating flow velocities in tubing systems These brushes can be extended with an adapter or used on machines thanks to their external thread Versatile Highest quality

Article numbers

Article number 8R603506
EAN 9003172000541
UBB 500683266315
UNSPSC 27112700
Manufacturer article nr  34203606
Do not close this page. This message will disappear, when the page is fully loaded.