text.skipToContent text.skipToNavigation

Tyrolit Tube brush 6 x 100-300

Article number 3M475444
Design Other
Surface protection Other
Pin connection No
Brush diameter (mm) 6

Specifications

Design Other
Surface protection Other
Pin connection No
Brush diameter (mm) 6

Description

The cylindrical PREMIUM tube brush adapts perfectly to the workpiece surface due to its flexibility. Especially the internal cleaning of bore holes and other hard to reach places is no longer a problem. In addition, these wire brushes are characterized by easy handling due to the galvanized twisted wire and a simple fill spiral.

Article numbers

Article number 3M475444
EAN 9003172000305
UBB 500683262199
UNSPSC 27112700
Manufacturer article nr  34203530
Do not close this page. This message will disappear, when the page is fully loaded.