text.skipToContent text.skipToNavigation

Tyrolit Tube brush 20 x 65-5,7 x 125

Article number 1E148881
Design Other
Surface protection Other
Pin connection No
Suitable for drilling machines Yes
Brush diameter (mm) 20

Specifications

Design Other
Surface protection Other
Pin connection No
Suitable for drilling machines Yes
Brush diameter (mm) 20

Description

The PREMIUM tube brushes from Tyrolit are characterized by the simplest handling and universal applicability. The galvanized rotating wire and the simple fill spiral make polishing or cleaning of complex workpieces, such as nozzles, much easier. This tool can be used hand-held / freehand / hand-guided as well as on drilling machines, taking into account the max. permissible speed, and delivers the best surface results. The abrasive bristles are also effective on the sides to achieve edge rounding at bore transitions.

Article numbers

Article number 1E148881
EAN 9003172000442
UBB 500683264740
UNSPSC 27112700
Manufacturer article nr  34203597
Do not close this page. This message will disappear, when the page is fully loaded.