text.skipToContent text.skipToNavigation

Tyrolit Tube brush 15 x 100-300

Article number 2R082994
Design Other
Surface protection Other
Pin connection No
Brush diameter (mm) 15
Brand Tyrolit

Specifications

Design Other
Surface protection Other
Pin connection No
Brush diameter (mm) 15
Brand Tyrolit

Description

The cylindrical PREMIUM tube brush adapts perfectly to the workpiece surface due to its flexibility. Especially the internal cleaning of bore holes and other hard to reach places is no longer a problem. In addition, these wire brushes are characterized by easy handling due to the galvanized twisted wire and a simple fill spiral.

Article numbers

Article number 2R082994
EAN 9003172000336
UBB 500683262769
UNSPSC 27112700
Manufacturer article nr  34203543
Do not close this page. This message will disappear, when the page is fully loaded.