text.skipToContent text.skipToNavigation

Tyrolit Triangular File Silicon Carbide 400 Grit 9020 Form 150 x 13mm


These files are used in particular for machining tools in the wood and machine construction industries. Thanks to the varying grit sizes you can select the perfect tool for your application. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types

Article number 1H128690
Width 13
Shape Other
Length (mm) 150
Material Siliconcarbide
Brand Tyrolit
Packed per 1

Specifications

Width 13
Shape Other
Length (mm) 150
Material Siliconcarbide
Brand Tyrolit
Type Triangular File

Description

These files are used in particular for machining tools in the wood and machine construction industries. Thanks to the varying grit sizes you can select the perfect tool for your application. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types of steels and stainless steel.

Article numbers

Article number 1H128690
EAN 9003170005319
UBB 500581077772
UNSPSC 31191500
Manufacturer article nr  531
Do not close this page. This message will disappear, when the page is fully loaded.