text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tyrolit Cut-Off Wheel Aluminum Oxide 46 Grit Medium Standard 2-in-1 41 Form Flat 178 x 22.23 x 1.6mm


STANDARD 2in1 cut-off wheel for angle grinder is the solution for those who are looking for a powerful tool for cutting metal sheets, profiles, pipes, bars and solid materials made of steel and stainless steel. It allows you to work comfortably, provides precise and reliable results and is designed for a long lifetime. This cut-off wheel is the perfect choice for those who want to tackle cutting jobs with maximum efficiency.

Article number 2C501180
Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 178
Granulation 46
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 178
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Commodity code
Model 41
Type Cut-Off Wheel

Description

STANDARD 2in1 cut-off wheel for angle grinder is the solution for those who are looking for a powerful tool for cutting metal sheets, profiles, pipes, bars and solid materials made of steel and stainless steel. It allows you to work comfortably, provides precise and reliable results and is designed for a long lifetime. This cut-off wheel is the perfect choice for those who want to tackle cutting jobs with maximum efficiency.

Article numbers

Article number 2C501180
EAN 9003172414744
UBB 500683345937
UNSPSC 27112700
Manufacturer article nr  34332893
Do not close this page. This message will disappear, when the page is fully loaded.