text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

TYROLIT Tool grinding 175X80X32


With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding. The tailored specification of this tool prevents discolouration on the workpieces.

Article number 5C826807
Application Grinding
Shape Flat
Thickness (mm) 80
Disc diameter (mm) 175
Suitable for wet operation No
Packed per 1

Specifications

Application Grinding
Shape Flat
Thickness (mm) 80
Disc diameter (mm) 175
Suitable for wet operation No
Granulation 46
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 32
Suitable for wood No
Bowl wheel Yes
Suitable for cellular concrete No
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Suitable for dry use Yes
Brand Tyrolit
Type Ceramic Grinding Wheel

Description

With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding. The tailored specification of this tool prevents discolouration on the workpieces.

Article numbers

Article number 5C826807
EAN 9003175870264
UNSPSC 31191500
Manufacturer article nr  587026
Do not close this page. This message will disappear, when the page is fully loaded.