text.skipToContent text.skipToNavigation

Tyrolit Tile Drill Set 20-75mm 13-Piece


Vorteile: Tile drills Ø 20, 25, 35, 38, 42, 52, 65, 75 mm. Adapter M14/HEX, M14/SDSAllen keyPilot drill 7x110Open ended spanner SW19

Article number 3O865808
Number of parts 14
Holding system Thread holding
Coating Diamond
With centre drill Yes
Size holding system Other
Packed per 1

Specifications

Number of parts 14
Holding system Thread holding
Coating Diamond
With centre drill Yes
Size holding system Other
Drill diameter (mm) 20 - 75
Brand Tyrolit
Type Tile Drill Set

Description

Vorteile: Tile drills Ø 20, 25, 35, 38, 42, 52, 65, 75 mm. Adapter M14/HEX, M14/SDSAllen keyPilot drill 7x110Open ended spanner SW19

Article numbers

Article number 3O865808
EAN 9003172009575
UBB 500581860524
UNSPSC 27110000
Manufacturer article nr  34229331
Do not close this page. This message will disappear, when the page is fully loaded.