text.skipToContent text.skipToNavigation

Tyrolit Tapered Brush for Angle Grinder 100 x 20 x M14-2mm

Article number 7P236137
Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 100
Brand Tyrolit

Specifications

Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 100
Brand Tyrolit
Type Tapered Brush

Description

For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel Knotted wire DW for soft materials, delicate surfaces and slight impurities Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer Especially suitable for hard-to-reach places due to their shape and the flexibility of the plastic flaps Transparent protection for maximum safety with an unrestricted view of the surface being ground High-quality stainless steel wire prevents rusting of the workpiece For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel Knotted wire DW for soft materials, delicate surfaces and slight impurities Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer Especially suitable for hard-to-reach places due to their shape and the flexibility of the plastic flaps Transparent protection for maximum safety with an unrestricted view of the surface being ground High-quality stainless steel wire prevents rusting of the workpiece

Article numbers

Article number 7P236137
EAN 9003170013246
UBB 500572018785
UNSPSC 27111907
Manufacturer article nr  34023818
Do not close this page. This message will disappear, when the page is fully loaded.