text.skipToContent text.skipToNavigation

Tyrolit Table Saw Blade 350 x 35 x 2mm


Artikelnummer T6069.639.571
Application Cutting
Shape Other
Thickness (mm) 2.4
Disc diameter (mm) 350
Suitable for ceramics Yes
Bore diameter 35
Segment width (mm) 2.4
Verpakt per 1

Specificaties

Application Cutting
Shape Other
Thickness (mm) 2.4
Disc diameter (mm) 350
Suitable for ceramics Yes
Bore diameter 35
Segment width (mm) 2.4
Segment height (mm) 10
Brand Tyrolit
Weight per piece (g) 2000
Model 1A1R
Type Table Saw Blade

Artikelnummers

Artikelnummer T6069.639.571
EAN 9003176395711
UBB 500614473840
UNSPSC 23242113
Fabrikant artikelnummer 639571
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.