text.skipToContent text.skipToNavigation

Tyrolit Surface Grinding Wheel 46 Grit Medium 5 Form 89A46I8AV217 300 x 127 x 50mm


Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved tha

Article number 9Q206905
Application Grinding
Shape Other
Thickness (mm) 50
Disc diameter (mm) 300
Suitable for wet operation Yes
Packed per 1

Specifications

Application Grinding
Shape Other
Thickness (mm) 50
Disc diameter (mm) 300
Suitable for wet operation Yes
Granulation 46
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 127
Suitable for wood No
Bowl wheel No
Particle type Other
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Suitable for dry use No
Brand Tyrolit
Type Surface Grinding Wheel

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 9Q206905
EAN 9003176645748
UNSPSC 31191500
Manufacturer article nr  664574
Do not close this page. This message will disappear, when the page is fully loaded.