text.skipToContent text.skipToNavigation

Tyrolit Support disc 60 x 30-6 x 40

Article number 8V811519
Height 30
Head diameter (mm) 60
Material Rubber
Holding shaft (mm) 6
Brand TYROLIT

Specifications

Height 30
Head diameter (mm) 60
Material Rubber
Holding shaft (mm) 6
Brand TYROLIT

Description

Expandable rubber support for mounting TYROLIT spiral belts on straight grinders Note maximum speed Flaps can be expanded for secure and easy mounting of the spiral belts Expandable rubber support for mounting TYROLIT spiral belts on straight grinders Note maximum speed Flaps can be expanded for secure and easy mounting of the spiral belts

Article numbers

Article number 8V811519
EAN 9003177100253
UBB 500572016540
UNSPSC 27110000
Manufacturer article nr  710025
Do not close this page. This message will disappear, when the page is fully loaded.