text.skipToContent text.skipToNavigation

Tyrolit Spiral belt 22 x 20 K80

Article number 1X629188
Diameter 22
Type Belt
Length 20
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Diameter 22
Type Belt
Length 20
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 80

Description

For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places

Article numbers

Article number 1X629188
EAN 9003177065385
UBB 500572218351
UNSPSC 27110000
Manufacturer article nr  706538
Do not close this page. This message will disappear, when the page is fully loaded.