text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Sanding paper roll 50 x 25m K240


With these versatile BASIC cloth rolls, you can effortlessly level, smooth and even perform light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the rolls on fabric backing.

Article number 9L077464
Width 50
Type Roll
Length 25000
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 50
Type Roll
Length 25000
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 240
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit

Description

With these versatile BASIC cloth rolls, you can effortlessly level, smooth and even perform light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the rolls on fabric backing.

Article numbers

Article number 9L077464
EAN 9003177058813
UBB 500572193265
UNSPSC 27110000
Manufacturer article nr  705881
Do not close this page. This message will disappear, when the page is fully loaded.