text.skipToContent text.skipToNavigation

Tyrolit Sanding paper roll 40 x 25m K60


With these versatile BASIC cloth rolls, you can effortlessly level, smooth and even perform light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the rolls on fabric backing.

Article number 0T200319
Width 40
Type Roll
Length 25000
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 40
Type Roll
Length 25000
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness fine

Description

With these versatile BASIC cloth rolls, you can effortlessly level, smooth and even perform light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the rolls on fabric backing.

Article numbers

Article number 0T200319
EAN 9003177058400
UBB 500572195658
UNSPSC 27110000
Manufacturer article nr  705840
Do not close this page. This message will disappear, when the page is fully loaded.