text.skipToContent text.skipToNavigation

Tyrolit Sanding paper roll 165

Article number 3W216441
Diameter 165
Type Roll
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Diameter 165
Type Roll
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 80
Brand TYROLIT

Description

For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces For removing welding tracks, scratches and oxidation residues as well as for pre-treating the surface Grit size 40/60 for maximum stock removal Grit sizes 80-120 for medium grinding Grit sizes 150-320 for a perfect surface finish Consistent wear pattern for a consistently high-quality surface finish Outstanding lifetime Broad assortment For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces For removing welding tracks, scratches and oxidation residues as well as for pre-treating the surface Grit size 40/60 for maximum stock removal Grit sizes 80-120 for medium grinding Grit sizes 150-320 for a perfect surface finish Consistent wear pattern for a consistently high-quality surface finish Outstanding lifetime Broad assortment

Article numbers

Article number 3W216441
EAN 9003170621908
UBB 500513898774
UNSPSC 27110000
Manufacturer article nr  62190
Do not close this page. This message will disappear, when the page is fully loaded.