text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Coated products
0R316235
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Tyrolit Roller Silicon Carbide 80 Grit Medium Premium 1LA-VL-C Form 6800RPM 100 x 19.1 x 100mm
Add to catalogue
Previous
Next
Article number
0R316235
Diameter
100
Type
Roll
Material of carrier
Paper
Suitable for stainless steel
Yes
Suitable for steel
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
100
Type
Roll
Material of carrier
Paper
Suitable for stainless steel
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for nonferrous metals
Yes
Suitable for paint
Yes
Particle type
Silicon carbide
Granulation according to CAMI
80
Brand
Tyrolit
Type
Roller
Download as PDF
Print
Description
For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces For removing welding tracks, scratches and oxidation residues as well as for pre-treating the surface Grit size 40/60 for maximum stock removal Grit size 80/120/180 for a perfect surface finish A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring A FINE for grinding lacquer and paint, for cleaning machine components and for finishing A VERY FINE / A ULTRA FINE for finishing a wide variety of workpieces Consistent wear pattern for a consistently high-quality surface finish Outstanding lifetime Broad assortment For cleaning, finishing, polishing or for general grinding processes on uneven or curved surfaces For removing welding tracks, scratches and oxidation residues as well as for pre-treating the surface Grit size 40/60 for maximum stock removal Grit size 80/120/180 for a perfect surface finish A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring A FINE for grinding lacquer and paint, for cleaning machine components and for finishing A VERY FINE / A ULTRA FINE for finishing a wide variety of workpieces Consistent wear pattern for a consistently high-quality surface finish Outstanding lifetime Broad assortment
Article numbers
Article number
0R316235
EAN
9003170603515
UBB
500513899277
UNSPSC
27110000
Manufacturer article nr
60351
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering