text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Sanding paper roll 100 x 50m K240

Article number 0C735996
Width 100
Type Roll
Length 50000
Material of carrier Paper
Suitable for plastic Yes

Specifications

Width 100
Type Roll
Length 50000
Material of carrier Paper
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 240
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit

Description

For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Latex-finished backing for optimum results in wet and dry applications Closed coating for an excellent surface finish Universal use For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Latex-finished backing for optimum results in wet and dry applications Closed coating for an excellent surface finish Universal use

Article numbers

Article number 0C735996
EAN 9003177059629
UBB 500572193422
UNSPSC 27110000
Manufacturer article nr  705962
Do not close this page. This message will disappear, when the page is fully loaded.