text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 230X280 K600

Article number 6T712953
Width (mm) 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for steel Yes

Specifications

Width (mm) 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 600
Nonwoven fabric-fineness Fineness fine

Description

For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation With latex-finished backing for optimum results in wet and dry applications Closed coating for an excellent surface finish Universal use For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation With latex-finished backing for optimum results in wet and dry applications Closed coating for an excellent surface finish Universal use

Article numbers

Article number 6T712953
EAN 9003177060113
UBB 500572009792
UNSPSC 27110000
Manufacturer article nr  706011
Do not close this page. This message will disappear, when the page is fully loaded.