text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 230X280 K150


With these versatile BASIC cloth sheets, you can easily perform levelling, smoothing and even light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the sheets on cloth backing.

Article number 6V976777
Width (mm) 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 50
Full Box only

Specifications

Width (mm) 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 150
Nonwoven fabric-fineness Fineness fine

Description

With these versatile BASIC cloth sheets, you can easily perform levelling, smoothing and even light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the sheets on cloth backing.

Article numbers

Article number 6V976777
EAN 9003177059940
UBB 500572007309
UNSPSC 27110000
Manufacturer article nr  705994
Do not close this page. This message will disappear, when the page is fully loaded.