text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 230 x 280 K60


For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on semi-flexible cotton backing Universal use Broad assortment For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on semi-flexible cotton backing Universal use Broad assortment

Article number 5I030730
Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit

Description

However, our products can also be used for finishing coatings, or smoothing and cleaning composites.

Article numbers

Article number 5I030730
EAN 9003177059902
UBB 500572009958
UNSPSC 27110000
Manufacturer article nr  705990
Do not close this page. This message will disappear, when the page is fully loaded.