text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 230 x 280 K400

Article number 7L818716
Width 230
Type Rectangle
Length 280
Material of carrier Cotton
Suitable for stainless steel Yes

Specifications

Width 230
Type Rectangle
Length 280
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 400
Scattering Open

Description

With these versatile BASIC cloth sheets, you can easily perform levelling, smoothing and even light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the sheets on cloth backing.

Article numbers

Article number 7L818716
EAN 9003177059995
UBB 500572009206
UNSPSC 27110000
Manufacturer article nr  705999
Do not close this page. This message will disappear, when the page is fully loaded.