text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 230 x 280 K400


With these PREMIUM paper sheets on a light paper backing, you are ideally equipped for dry grinding applications. The semi-open coating protects the abrasive from clogging or no clogging. At the same time, the sheets can be used excellently on stone thanks to the silicon carbide grain. The universal paper sheets are used for smoothing, light deburring,

Article number 5P673043
Width 230
Type Rectangle
Length 280
Material of carrier Paper
Suitable for steel Yes
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length 280
Material of carrier Paper
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone Yes
Particle type Silicon carbide
Granulation according to CAMI 400
Scattering Half open
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit

Description

With these PREMIUM paper sheets on a light paper backing, you are ideally equipped for dry grinding applications. The semi-open coating protects the abrasive from clogging or no clogging. At the same time, the sheets can be used excellently on stone thanks to the silicon carbide grain. The universal paper sheets are used for smoothing, light deburring, finishing and general surface preparation.

Article numbers

Article number 5P673043
EAN 9003177242762
UBB 500572009461
UNSPSC 27110000
Manufacturer article nr  724276
Do not close this page. This message will disappear, when the page is fully loaded.