text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 230 x 280 K320


For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation Perfect solution for dry grinding thanks to open distribution of grain on light paper backing Semi-open coating prevents loading and delivers an excellent surface finish Universal use

Article number 4W324452
Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for steel Yes
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone Yes
Particle type Silicon carbide
Granulation according to CAMI 320
Scattering Half open
Brand Tyrolit

Description

The closed coating of the PREMIUM*** paper sheets delivers an excellent surface finish.

Article numbers

Article number 4W324452
EAN 9003177242755
UBB 500572009123
UNSPSC 27110000
Manufacturer article nr  724275
Do not close this page. This message will disappear, when the page is fully loaded.