text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 230 x 280 K200


For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation With latex-finished backing for optimum results in wet and dry applications Closed coating for an excellent surface finish Universal use For surface preparation by hand or in combination with an orbital sander For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation With latex-finished backing for optimum results in wet and dry applications Closed coating for an excellent surface finish Universal use

Article number 0Q456978
Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for steel Yes
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 1200
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit

Description

The closed coating of the PREMIUM*** paper sheets delivers an excellent surface finish.

Article numbers

Article number 0Q456978
EAN 9003177060144
UBB 500572006806
UNSPSC 27110000
Manufacturer article nr  706014
Do not close this page. This message will disappear, when the page is fully loaded.