text.skipToContent text.skipToNavigation

Tyrolit Sanding paper 20851

Article number 6M985027
Width 230
Type Rectangle
Length 280
Material of carrier Paper
Suitable for stainless steel Yes

Specifications

Width 230
Type Rectangle
Length 280
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 240
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit

Description

These highly flexible BASIC cloth sheets allow you to efficiently machine a wide range of different materials. Whether for leveling, smoothing, light deburring work or general surface preparation - with these sheets on fabric backing, we have the right solution for you. Thanks to the open distribution of grain, they are also perfect for dry grinding.

Article numbers

Article number 6M985027
EAN 9003170208512
UBB 500512709295
UNSPSC 27110000
Manufacturer article nr  20851
Do not close this page. This message will disappear, when the page is fully loaded.