text.skipToContent text.skipToNavigation

Tyrolit Sanding belt PE Y 150X2000 CA60

Article number 4A254690
Diameter 150
Type Belt
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 150
Type Belt
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 60

Description

For grinding regular and hard steel and stainless steel using belt grinders Grit size 24/36/40 for maximum stock removal Grit size 60/80/120 for a perfect surface finish Highest possible stock removal thanks to the use of ceramic grain Self-sharpening grain for constantly good surface result combined with reduced operator workload Coolant layer for very cool grinding For grinding regular and hard steel and stainless steel using belt grinders Grit size 24/36/40 for maximum stock removal Grit size 60/80/120 for a perfect surface finish Highest possible stock removal thanks to the use of ceramic grain Self-sharpening grain for constantly good surface result combined with reduced operator workload Coolant layer for very cool grinding

Article numbers

Article number 4A254690
EAN 9003172463247
UBB 500699596796
UNSPSC 31191500
Manufacturer article nr  34218356
Do not close this page. This message will disappear, when the page is fully loaded.