text.skipToContent text.skipToNavigation

Tyrolit Sanding Belt Ceramic 50 Grit Premium CERABOND JTS Connection 150mm x 2m


The new PREMIUM CERABOND X belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel and stainless steel. The self-sharpening effect gives you a consistently good surface result over the entire lifetime of the tool. At the same time, the condition of the abrasive belt reduces the workload for the

Article number 6Y981202
Width 150
Type Belt
Length (mm) 2000
Punch shape None
Waterproof No
Packed per 10
Full Box only

Specifications

Width 150
Type Belt
Length (mm) 2000
Punch shape None
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Ceramics
Granulation according to CAMI 50
Hole pattern None
Nonwoven fabric-fineness Fineness coarse
Suitable for filler No
Brand Tyrolit
Type Sanding Belt

Description

The new PREMIUM CERABOND X belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel and stainless steel. The self-sharpening effect gives you a consistently good surface result over the entire lifetime of the tool. At the same time, the condition of the abrasive belt reduces the workload for the operator, as less pressure is required. An additional cooling layer reduces the generation of heat during grinding and ensures a cool finish. With CERABOND X, you are ideally equipped for any challenge.

Article numbers

Article number 6Y981202
EAN 9003173138434
UNSPSC 31191500
Manufacturer article nr  34572533
Do not close this page. This message will disappear, when the page is fully loaded.