text.skipToContent text.skipToNavigation

Tyrolit Sanding Belt Ceramic 36 Grit Premium CERABOND JTS Connection 75mm x 2m


The new PREMIUM CERABOND X belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel and stainless steel. The self-sharpening effect gives you a consistently good surface result over the entire lifetime of the tool. At the same time, the condition of the abrasive belt reduces the workload for the operator, as less pressure is required. An additional cooling layer reduces the generation of heat during grinding and ensures a cool finish. With CERABOND X, you are ideally equipped for any challenge.

Artikelnummer 0Z426765
Width 75
Type Belt
Length (mm) 2000
Punch shape None
Waterproof No
Verpakt per 10
Alleen volledige verpakkingen

Specificaties

Width 75
Type Belt
Length (mm) 2000
Punch shape None
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Ceramics
Granulation according to CAMI 36
Hole pattern None
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Tyrolit
Commodity code 68051000
Type Sanding Belt

Omschrijving

The new PREMIUM CERABOND X belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel and stainless steel. The self-sharpening effect gives you a consistently good surface result over the entire lifetime of the tool. At the same time, the condition of the abrasive belt reduces the workload for the operator, as less pressure is required. An additional cooling layer reduces the generation of heat during grinding and ensures a cool finish. With CERABOND X, you are ideally equipped for any challenge.

Artikelnummers

Artikelnummer 0Z426765
EAN 9003173138342
UNSPSC 31191500
Fabrikant artikelnummer 34571573
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.