text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 75 x 2000 K80

Article number 7F752650
Width 75
Type Belt
Length 2000
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Width 75
Type Belt
Length 2000
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Ceramics
Granulation according to CAMI 80

Description

For grinding regular and hard steel and stainless steel using belt grinders Grit size 24/36/40 for maximum stock removal Grit size 60/80/120 for a perfect surface finish Highest possible stock removal thanks to the use of ceramic grain Self-sharpening grain for constantly good surface result combined with reduced operator workload Coolant layer for very cool grinding For grinding regular and hard steel and stainless steel using belt grinders Grit size 24/36/40 for maximum stock removal Grit size 60/80/120 for a perfect surface finish Highest possible stock removal thanks to the use of ceramic grain Self-sharpening grain for constantly good surface result combined with reduced operator workload Coolant layer for very cool grinding

Article numbers

Article number 7F752650
EAN 9003170038836
UBB 500513998509
UNSPSC 27110000
Manufacturer article nr  34168482
Do not close this page. This message will disappear, when the page is fully loaded.