text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 75 x 2000 K36

Article number 8G200230
Width 75
Type Belt
Length 2000
Material of carrier Polyester
Suitable for stainless steel Yes

Specifications

Width 75
Type Belt
Length 2000
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 36
Brand Tyrolit
Model PREMIUM***

Description

Tyrolit PREMIUM ZA-P48 PE Y belts are particularly suitable for demanding dry applications on hard steel and stainless steel. Equipped with durable polyester fabric and hard zirconium, these belts give you excellent stock removal rates in high pressure applications. Active coolants in the bond reduce the generation of heat during grinding. This high performance product features a rugged construction and unique quality.

Article numbers

Article number 8G200230
EAN 9003177064739
UBB 500513995042
UNSPSC 27110000
Manufacturer article nr  706473
Do not close this page. This message will disappear, when the page is fully loaded.