text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 75 x 2000 K24

Article number 9R103682
Width 75
Type Belt
Length 2000
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Width 75
Type Belt
Length 2000
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 24
Brand Tyrolit

Description

For grinding regular and hard steel and stainless steel using belt grinders Grit size 24/36/40 for maximum stock removal Grit size 60/80/120 for a perfect surface finish Highest possible stock removal thanks to the use of ceramic grain Self-sharpening grain for constantly good surface result combined with reduced operator workload Coolant layer for very cool grinding For grinding regular and hard steel and stainless steel using belt grinders Grit size 24/36/40 for maximum stock removal Grit size 60/80/120 for a perfect surface finish Highest possible stock removal thanks to the use of ceramic grain Self-sharpening grain for constantly good surface result combined with reduced operator workload Coolant layer for very cool grinding

Article numbers

Article number 9R103682
EAN 9003170038713
UBB 500513994540
UNSPSC 27110000
Manufacturer article nr  34168478
Do not close this page. This message will disappear, when the page is fully loaded.