text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 6X610 K120

Article number 5E732240
Width (mm) 6
Type Belt
Length (mm) 610
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Width (mm) 6
Type Belt
Length (mm) 610
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 120
Model PREMIUM***

Description

Reduced working times Universal use Broad assortment

Article numbers

Article number 5E732240
EAN 9003177062919
UBB 500572182607
UNSPSC 27110000
Manufacturer article nr  706291
Do not close this page. This message will disappear, when the page is fully loaded.