text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 6X533 K40

Article number 6N455104
Width (mm) 6
Type Belt
Length (mm) 533
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Width (mm) 6
Type Belt
Length (mm) 533
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Model PREMIUM***

Description

Reduced working times Universal use Broad assortment

Article numbers

Article number 6N455104
EAN 9003177062810
UBB 500572183852
UNSPSC 27110000
Manufacturer article nr  706281
Do not close this page. This message will disappear, when the page is fully loaded.