text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Sanding belt 65 x 410 K80

Article number 0C960970
Width 65
Type Belt
Length 410
Material of carrier Other
Suitable for plastic Yes

Specifications

Width 65
Type Belt
Length 410
Material of carrier Other
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit

Description

Versatile use Reduced working times Broad assortment

Article numbers

Article number 0C960970
EAN 9003177063657
UBB 500572005246
UNSPSC 27110000
Manufacturer article nr  706365
Do not close this page. This message will disappear, when the page is fully loaded.