text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 65 x 410 K40

Article number 9I762802
Width 65
Type Belt
Length 410
Material of carrier Other
Suitable for plastic Yes

Specifications

Width 65
Type Belt
Length 410
Material of carrier Other
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Brand Tyrolit

Description

Versatile use Reduced working times Broad assortment

Article numbers

Article number 9I762802
EAN 9003177063633
UBB 500572003001
UNSPSC 27110000
Manufacturer article nr  706363
Do not close this page. This message will disappear, when the page is fully loaded.