text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 50X2500 K80

Article number 5V463018
Width (mm) 50
Type Belt
Length (mm) 2500
Waterproof Yes
Suitable for steel Yes

Specifications

Width (mm) 50
Type Belt
Length (mm) 2500
Waterproof Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 80

Description

Robust tool Professional use Maximum stock removal

Article numbers

Article number 5V463018
EAN 9003177064463
UBB 500513999002
UNSPSC 27110000
Manufacturer article nr  706446
Do not close this page. This message will disappear, when the page is fully loaded.