text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 50X1000 K120

Article number 6T495109
Width (mm) 50
Type Belt
Length (mm) 1000
Waterproof Yes
Suitable for steel Yes

Specifications

Width (mm) 50
Type Belt
Length (mm) 1000
Waterproof Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 120

Description

Robust tool Professional use Maximum stock removal

Article numbers

Article number 6T495109
EAN 9003177064241
UBB 500513992809
UNSPSC 27110000
Manufacturer article nr  706424
Do not close this page. This message will disappear, when the page is fully loaded.