text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 30 x 533

Article number 7C985397
Width 30
Type Belt
Length 533
Suitable for stainless steel Yes
Suitable for plastic Yes

Specifications

Width 30
Type Belt
Length 533
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness medium

Description

Tyrolit PREMIUM SCM belts FLEX can be used universally on various materials and have excellent economy. The FLEX quality is ideally suited for narrow belts and is characterized by its high flexibility. Thanks to the highest stock removal rate, the machining time of the workpiece is significantly reduced. With the wide range of designs of this premium product, you can complete a wide variety of applications in record time - from GROB for cleaning, derusting and removing coatings to VERY FINE for final surface grinding.

Article numbers

Article number 7C985397
EAN 9003172001586
UBB 500683272909
UNSPSC 27112700
Manufacturer article nr  34206202
Do not close this page. This message will disappear, when the page is fully loaded.