text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 19 x 457

Article number 1V779794
Width 19
Type Belt
Length 457
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Width 19
Type Belt
Length 457
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness very fine
Brand Tyrolit

Article numbers

Article number 1V779794
EAN 9003172001487
UBB 500683271349
UNSPSC 27112700
Manufacturer article nr  34206194
Do not close this page. This message will disappear, when the page is fully loaded.